Check Availability
  • LABCHEM 

    CHEM K PRMNGNT 0.1N 10L

  • Item # 8FHX7
  • Mfr. Model # LC199806
CHEM K PRMNGNT 0.1N 10L
Qty
  • Web Price
    $95.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 8FHX7
Mfr. Model # LC199806
UNSPSC #12141804
Shipping Weight 25.0 lbs
Country of Origin USA *
Item Potassium Permanganate, 0.1N (0.02M)
Concentration 0.1N (0.02M)
CAS Number 722-64-7
Chemical Formula KMnO4
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 10L
Chemical Family Type Standards and Solutions
Calibration Certificate NIST
Shelf Life 12 mo.
Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.