Check Availability
  • LABCHEM 

    CHEM IPA 70 PCT V/V 200L

  • Item # 8PXJ1
  • Mfr. Model # LC15760200
CHEM IPA 70 PCT V/V 200L
Qty
  • Web Price
    $1,418.31 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 8PXJ1
Mfr. Model # LC15760200
UNSPSC #12352104
Shipping Weight 375.0 lbs
Country of Origin USA *
Item Isopropyl Alcohol, 70% v/v
Concentration 70% v/v
CAS Number 67-63-0
Chemical Formula C3H8O
Chemical Container Material Plastic
Chemical Container Type Drum
Chemical Grade Lab
Chemical Container Size 200L
Chemical Family Type Standards and Solutions
Shelf Life 24 mo.
Shipping Restrictions DOT - ISOPROPYL ALCOHOL/UN1219
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.