Check Availability
  • LABCHEM 

    CHEM FLRD STD 1000 PPM 500 ML

  • Item # 9ARP3
  • Mfr. Model # LC146001
CHEM FLRD STD 1000 PPM 500 ML
Qty
  • Web Price
    $41.61 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 9ARP3
Mfr. Model # LC146001
UNSPSC #47101613
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Fluoride Standard, 1000 ppm
Concentration 1000 ppm
CAS Number 7681-49-4
Chemical Formula NaF
APHA 4500-F C
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 500mL
Chemical Family Type Standards and Solutions
Calibration Certificate NIST
Shelf Life 24 mo.
Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Special Information 1mL = 1mg F
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.