Check Availability
  • LABCHEM 

    CHEM FLRD STD 100 PPM 500mL

  • Item # 8RM55
  • Mfr. Model # LC145801
CHEM FLRD STD 100 PPM 500mL
Qty
  • Web Price
    $36.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 8RM55
Mfr. Model # LC145801
UNSPSC #47101613
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Fluoride Standard, 100 ppm
Concentration 100 ppm
CAS Number 7681-49-4
Chemical Formula NaF
APHA 4500-F C
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 500mL
Chemical Family Type Standards and Solutions
Calibration Certificate NIST
Shelf Life 12 mo.
Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Special Information 1mL = 0.1mg F
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.