Check Availability
  • LABCHEM 

    CHEM FERROIN INDCTR SLTN 125ML

  • Item # 9X283
  • Mfr. Model # LC144507
CHEM FERROIN INDCTR SLTN 125ML
Qty
  • Web Price
    $38.42 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Ferroin Indicator, also known as
Ferroin Oxidation-Reduction Indicator, is intended for laboratory research purposes.
Show More Close
 

Technical Specifications

Item # 9X283
Mfr. Model # LC144507
UNSPSC #12141721
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Ferroin Indicator
APHA 5220B, C, D
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 125mL
Chemical Family Type Solvents
Shelf Life 36 mo.
Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Special Information Oxidation-Reduction Indicator
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.