Check Availability
  • LABCHEM 

    CHEM ELCTRD STGE SLTN 500 ML

  • Item # 8ET22
  • Mfr. Model # LC140201
CHEM ELCTRD STGE SLTN 500 ML
Qty
  • Web Price
    $22.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 8ET22
Mfr. Model # LC140201
UNSPSC #47101613
Catalog Page 630
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Electrode Storage Solution
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 500mL
Chemical Family Type Standards and Solutions
Shelf Life 24 mo.
Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.