Check Availability
  • LABCHEM 

    CHEM CNDCTVY STD 84 MCRSEMN

  • Item # 8ENE7
  • Mfr. Model # LC187501
CHEM CNDCTVY STD 84 MCRSEMN
Qty
  • Web Price
    $32.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 8ENE7
Mfr. Model # LC187501
UNSPSC #47101613
Catalog Page 628
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Conductivity Standard, 84umho/cm
Concentration 84umho/cm
CAS Number 7447-40-7
Chemical Formula KCl
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 500mL
Chemical Family Type Standards and Solutions
Calibration Certificate NIST
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.