Check Availability
  • LABCHEM 

    CHEM CNDCTVY STD 1409 MCRSEMN

  • Item # 9RD30
  • Mfr. Model # LC187806
CHEM CNDCTVY STD 1409 MCRSEMN
Qty
  • Web Price
    $135.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 9RD30
Mfr. Model # LC187806
UNSPSC #47101613
Shipping Weight 25.0 lbs
Country of Origin USA *
Item Conductivity Standard, 1409umho/cm
Concentration 1409umho/cm
CAS Number 7447-40-7
Chemical Formula KCl
Chemical Container Material Plastic
Chemical Container Type Box
Chemical Grade Lab
Chemical Container Size 10L
Chemical Family Type Standards and Solutions
Calibration Certificate NIST
Shelf Life 24 mo.
Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.