Check Availability
  • LABCHEM 

    CHEM BROMC GRN .1 PCT 125 ML

  • Item # 8UX63
  • Mfr. Model # LC118507
CHEM BROMC GRN .1 PCT 125 ML
Qty
  • Web Price
    $16.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 8UX63
Mfr. Model # LC118507
UNSPSC #12141915
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Bromocresol Green, 0.1% w/v
Concentration 0.1% w/v
CAS Number 62625-32-5
Chemical Formula C21H41Br4O5S.Na
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 125mL
Chemical Family Type Standards and Solutions
Shelf Life 24 mo.
Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Special Information pH 3.8 to 5.4 Yellow to Blue
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.