Check Availability
  • LABCHEM 

    CHEM AMMNM OH 50 PCT V/V 4L

  • Item # 8FXL1
  • Mfr. Model # LC111404
CHEM AMMNM OH 50 PCT V/V 4L
Qty
  • Web Price
    $103.52 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 8FXL1
Mfr. Model # LC111404
UNSPSC #12142103
Shipping Weight 11.0 lbs
Country of Origin USA *
Item Ammonium Hydroxide, 50% v/v (1+1)
Concentration 50% v/v (1+1)
CAS Number 1336-21-6
Chemical Formula NH4OH
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 4L
Chemical Family Type Standards and Solutions
Calibration Certificate NIST
Shelf Life 24 mo.
Shipping Restrictions DOT - AMMONIA SOLUTION/UN2672
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.