Check Availability
  • LAB SAFETY SUPPLY 

    Write-On Sample Bag ,PK500

  • Item # 24J933
  • Mfr. Model # 24J933
Write-On Sample Bag ,PK500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24J933
Mfr. Model # 24J933
UNSPSC #41104017
Catalog Page 656
Shipping Weight 3.15 lbs
Country of Origin China *
Item Sampling Bag
Capacity 4 oz.
Length 7"
Width 3"
Thickness 0.14mm
Material LDPE
Style Write-on
Standards and Approvals ETO Sterilization Certificate
* This product's country of origin is subject to change

Compliance and Restrictions