Check Availability
  • LAB SAFETY SUPPLY 

    Wide Mouth Round Solution Bottle, Plastic, 500mL, Clear, 24 PK

  • Item # 11L844
  • Mfr. Model # 11L844
Wide Mouth Round Solution Bottle, Plastic, 500mL, Clear, 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These round bottles are ideal for storing and dispensing solutions. They feature Polystyrene construction.
Show More Close
 

Technical Specifications

Item # 11L844
Mfr. Model # 11L844
UNSPSC #41103209
Shipping Weight 9.05 lbs
Country of Origin China *
Item Solution Bottle
Labware Capacity - Metric 500mL
Mouth Wide
Bottle/Jar Shape Round
Labware Basic Material Plastic
Labware Body Material Polystyrene
Labware Closure Liner Material Polyethylene
Labware Closure Material Polyethylene (PE)
Labware Body Color Clear
Labware Closure Color Green
Diameter 98mm
Graduation Subdivisions 10mL
Graduation Range 100 to 500mL
Labware Height - Metric 140mm
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.