Check Availability
  • LAB SAFETY SUPPLY 

    Wide Mouth Round Bottle, Reagent, Glass, 60mL, Amber, 8 PK

  • Item # 5YHJ0
  • Mfr. Model # 5YHJ0
Wide Mouth Round Bottle, Reagent, Glass, 60mL, Amber, 8 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These Round Reagent Bottles are suitable for use in laboratory environments. The amber bottle color helps to protect contents from UV rays, and is ideal for light-sensitive products.
Show More Close
 

Technical Specifications

Item # 5YHJ0
Mfr. Model # 5YHJ0
UNSPSC #24122003
Catalog Page 632
Shipping Weight 2.11 lbs
Country of Origin China *
Item Bottle
Labware Capacity - English 2 oz.
Labware Capacity - Metric 60mL
Mouth Wide
Bottle/Jar Shape Round
Bottle/Jar Type Reagent
Labware Basic Material Glass
Labware Body Material Glass
Includes Closure Yes
Sterile/Non-Sterile Non-Sterile
Pre-Cleaned None
Labware Clarity Transparent
Labware Closure Type Screw On
Labware Closure Liner Material Unlined
Labware Closure Material Glass
Autoclavable No
Glassware Class Not Rated
Labware Body Color Amber
Labware Closure Color Amber
Labware Nominal Capacity - English 2 oz.
Labware Nominal Capacity - Metric 60mL
Special Features Leak proof Bottles Resist Breakage for Safe Sampling, Transport and Storage
Diameter 46mm
Graduation Range Not Specified
Labware Height - English 33"
Labware Height - Metric 85mm
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms