Check Availability
  • LAB SAFETY SUPPLY 

    Wide Mouth Round Bottle, Reagent, Glass, 60mL, Clear, 8 PK

  • Item # 5YHH2
  • Mfr. Model # 5YHH2
Wide Mouth Round Bottle, Reagent, Glass, 60mL, Clear, 8 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These Round Reagent Bottles are suitable for use in laboratory environments.
Show More Close
 

Technical Specifications

Item # 5YHH2
Mfr. Model # 5YHH2
UNSPSC #24122003
Catalog Page 632
Shipping Weight 1.95 lbs
Country of Origin China *
Item Bottle
Labware Capacity - English 2 oz.
Labware Capacity - Metric 60mL
Mouth Wide
Bottle/Jar Shape Round
Bottle/Jar Type Reagent
Labware Basic Material Glass
Labware Body Material Glass
Includes Closure Yes
Sterile/Non-Sterile Non-Sterile
Pre-Cleaned None
Labware Clarity Transparent
Labware Closure Type Screw On
Labware Closure Liner Material Unlined
Labware Closure Material Glass
Autoclavable No
Glassware Class Not Rated
Labware Body Color Clear
Labware Closure Color White Clear
Labware Nominal Capacity - English 2 oz.
Labware Nominal Capacity - Metric 60mL
Special Features 32mm Mouth dia.
Diameter 46mm
Graduation Range Not Specified
Labware Height - English 33"
Labware Height - Metric 85mm
* This product's country of origin is subject to change

Compliance and Restrictions