Check Availability
  • LAB SAFETY SUPPLY 

    Qualitative Filter Paper, 8um, 9cm, PK100

  • Item # 12K902
  • Mfr. Model # 12K902
Qualitative Filter Paper, 8um, 9cm, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lab Safety Supply filter media is commonly used in plant growth trials and monitoring pre-isolated contaminants in air and gas. The media is ideal for general filtration and absorbent conveyance. Grade CFP2 is a more retentive and absorbent media than CFP1, with retention of approximately 8um and a medium to slow flow rate.
Show More Close
 

Technical Specifications

Item # 12K902
Mfr. Model # 12K902
UNSPSC #41104929
Catalog Page 662
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Qualitative Filter Paper
Material Cellulose
Pore Size 8.0um
Grade CFP2
Diameter 9.0cm
Temp. Range Nominal
For Use With Liquids Or Air
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In