Check Availability
  • LAB SAFETY SUPPLY 

    Polystyrene Sterile Petri Dish; PK100

  • Item # 12K974
  • Mfr. Model # 12K974
Polystyrene Sterile Petri Dish; PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lab Safety Supply petri dishes feature cellulose pads and are gamma sterilized. The crystal clear polystyrene dishes measure 60mm dia. x 15mm H. Use to culture bacteria, fungi, and other microorganisms. Petri dishes with absorbent pads eliminate hand-loading time and minimize contamination.
Show More Close
 

Technical Specifications

Item # 12K974
Mfr. Model # 12K974
UNSPSC #41122101
Shipping Weight 2.35 lbs
Country of Origin USA *
Item Sterile Petri Dish
Material Polystyrene
Dimensions 60mm
Includes 47mm Cellulose Pad
* This product's country of origin is subject to change

Compliance and Restrictions