Check Availability
  • LAB SAFETY SUPPLY 

    Plastic, 50mL, Polypropylene

  • Item # 6VMY4
  • Mfr. Model # 6VMY4
Plastic, 50mL, Polypropylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6VMY4
Mfr. Model # 6VMY4
UNSPSC #41121703
Catalog Page 650
Shipping Weight 18.8 lbs
Country of Origin China *
Item Conical Centrifuge Tube
Labware Nominal Capacity - Metric 50mL
Labware Length - Metric 114mm
Labware Basic Material Plastic
Labware Body Material Polypropylene
Temp. Range (C) 0 Degrees to 121 Degrees
Labware Body Color Clear
Graduation Subdivisions 5.0mL
Includes Large White Writing Area, Self Standing
Special Features Large White Writing Area, Self Standing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms