Check Availability
  • LAB SAFETY SUPPLY 

    Plastic, 15mL, Polypropylene

  • Item # 6VMY1
  • Mfr. Model # 6VMY1
Plastic, 15mL, Polypropylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6VMY1
Mfr. Model # 6VMY1
UNSPSC #41121703
Catalog Page 650
Shipping Weight 11.3 lbs
Country of Origin China *
Item Conical Centrifuge Tube
Labware Nominal Capacity - Metric 15mL
Labware Length - Metric 120mm
Labware Basic Material Plastic
Labware Body Material Polypropylene
Temp. Range (C) 0 Degrees to 121 Degrees
Labware Body Color Clear
Graduation Subdivisions 0.5mL
Includes Large White Writing Area, Racked Sterile
Special Features Large White Writing Area, Racked Sterile
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms