Check Availability
  • LAB SAFETY SUPPLY 

    Pipette, 7.5mL, PK500

  • Item # 21F249
  • Mfr. Model # 21F249
Pipette, 7.5mL, PK500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21F249
Mfr. Model # 21F249
UNSPSC #41121510
Catalog Page 658
Shipping Weight 1.984 lbs
Country of Origin China *
Item Pipette
Capacity 7.5mL
Graduation Range 3mL
Material of Construction Low Density Polyethylene
Graduation Subdivisions 0.5mL
Length 14.8 cm
Sterile/Non-Sterile Non-Sterile
Special Features Fine Tip
* This product's country of origin is subject to change

Compliance and Restrictions