Check Availability
  • LAB SAFETY SUPPLY 

    Narrow Mouth Boston Round Bottle, Sampling, Glass, 500mL, Clear, 12 PK

  • Item # 52KA53
  • Mfr. Model # 52KA53
Narrow Mouth Boston Round Bottle, Sampling, Glass, 500mL, Clear, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Boston Round Sampling Bottle conforms to USP Type III requirements. It offers modest chemical resistance and is suitable for packaging dry powders or buffers with low pH sensitivity.
Show More Close
 

Technical Specifications

Item # 52KA53
Mfr. Model # 52KA53
UNSPSC #24122003
Catalog Page 652
Shipping Weight 8.8 lbs
Country of Origin USA *
Item Bottle
Labware Capacity - English 16 oz.
Labware Capacity - Metric 500mL
Mouth Narrow
Bottle/Jar Shape Boston Round
Bottle/Jar Type Sampling
Labware Basic Material Glass
Labware Body Material Type III Soda Lime Glass
Includes Closure Yes
Labware Screw Closure Size 28-400mm
Sterile/Non-Sterile Non-Sterile
Pre-Cleaned None
Labware Clarity Transparent
Labware Closure Type Screw On
Labware Closure Liner Material Polyethylene
Labware Closure Material Thermoset
Autoclavable No
Labware Body Color Clear
Labware Closure Color Black
Labware Closure Liner Design PolyCone
Labware Depth - Metric 165mm
Labware Nominal Capacity - English 16 oz.
Labware Nominal Capacity - Metric 500mL
Labware Width - Metric 28mm
Special Features Polycone seal liner
Diameter 74mm
Graduation Range Not Specified
Labware Height - English 6.6"
Labware Height - Metric 168mm
* This product's country of origin is subject to change

Compliance and Restrictions