Check Availability
  • LAB SAFETY SUPPLY 

    Narrow Mouth Boston Round Bottle, Sampling, Glass, 120mL, Clear, 24 PK

  • Item # 52KA51
  • Mfr. Model # 52KA51
Narrow Mouth Boston Round Bottle, Sampling, Glass, 120mL, Clear, 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Boston Round Sampling Bottle conforms to USP Type III requirements. It offers modest chemical resistance and is suitable for packaging dry powders or buffers with low pH sensitivity.
Show More Close
 

Technical Specifications

Item # 52KA51
Mfr. Model # 52KA51
UNSPSC #24122003
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Bottle
Labware Capacity - English 4 oz.
Labware Capacity - Metric 120mL
Mouth Narrow
Bottle/Jar Shape Boston Round
Bottle/Jar Type Sampling
Labware Basic Material Glass
Labware Body Material Type III Soda Lime Glass
Includes Closure Yes
Labware Screw Closure Size 20-400mm
Sterile/Non-Sterile Non-Sterile
Pre-Cleaned None
Labware Clarity Transparent
Labware Closure Type Screw On
Labware Closure Liner Material Polyethylene
Labware Closure Material Thermoset
Autoclavable No
Labware Body Color Clear
Labware Closure Color Black
Labware Closure Liner Design PolyCone
Labware Depth - Metric 114mm
Labware Nominal Capacity - English 4 oz.
Labware Nominal Capacity - Metric 120mL
Labware Width - Metric 22mm
Special Features Polycone seal liner
Diameter 48mm
Graduation Range Not Specified
Labware Height - English 4.4"
Labware Height - Metric 112mm
* This product's country of origin is subject to change

Compliance and Restrictions