Check Availability
  • LAB SAFETY SUPPLY 

    Narrow Mouth Boston Round Safety Coated Bottle, Sampling, Glass, 500mL, Clear, 12 PK

  • Item # 52JZ75
  • Mfr. Model # 52JZ75
Narrow Mouth Boston Round Safety Coated Bottle, Sampling, Glass, 500mL, Clear, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Boston Round Sampling Bottle conforms to USP Type III requirements. It offers modest chemical resistance and is suitable for packaging dry powders or buffers with low pH sensitivity.
Show More Close
 

Technical Specifications

Item # 52JZ75
Mfr. Model # 52JZ75
UNSPSC #24122003
Shipping Weight 10.3 lbs
Country of Origin USA *
Item Safety Coated Bottle
Labware Capacity - English 16 oz.
Labware Capacity - Metric 500mL
Mouth Narrow
Bottle/Jar Shape Boston Round
Bottle/Jar Type Sampling
Labware Basic Material Glass
Labware Body Material Type III Soda Lime Glass
Includes Closure Yes
Labware Screw Closure Size 28-400mm
Sterile/Non-Sterile Non-Sterile
Pre-Cleaned None
Labware Clarity Transparent
Labware Closure Type Screw On
Labware Closure Liner Material F217
Labware Closure Material Polypropylene
Autoclavable No
Labware Body Color Clear
Labware Closure Color White Clear
Labware Closure Liner Design Flat
Labware Depth - Metric 165mm
Labware Nominal Capacity - English 16 oz.
Labware Nominal Capacity - Metric 500mL
Labware Width - Metric 28mm
Special Features Foam Back-Lined
Diameter 74mm
Graduation Range Not Specified
Labware Height - English 6.6"
Labware Height - Metric 168mm
* This product's country of origin is subject to change

Compliance and Restrictions