Check Availability
  • LAB SAFETY SUPPLY 

    Narrow Mouth Boston Round Safety Coated Bottle, Sampling, Glass, 950mL, Amber, 12 PK

  • Item # 52JZ71
  • Mfr. Model # 52JZ71
Narrow Mouth Boston Round Safety Coated Bottle, Sampling, Glass, 950mL, Amber, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Boston Round Sampling Bottle conforms to USP Type III requirements. It offers modest chemical resistance and is suitable for packaging dry powders or buffers with low pH sensitivity.
Show More Close
 

Technical Specifications

Item # 52JZ71
Mfr. Model # 52JZ71
UNSPSC #24122003
Shipping Weight 15.9 lbs
Country of Origin USA *
Item Safety Coated Bottle
Labware Capacity - English 32 oz.
Labware Capacity - Metric 950mL
Mouth Narrow
Bottle/Jar Shape Boston Round
Bottle/Jar Type Sampling
Labware Basic Material Glass
Labware Body Material Type III Soda Lime Glass
Includes Closure Yes
Labware Screw Closure Size 20-400mm
Sterile/Non-Sterile Non-Sterile
Pre-Cleaned None
Labware Clarity Transparent
Labware Closure Type Screw On
Labware Closure Liner Material F217
Labware Closure Material Polypropylene
Autoclavable No
Labware Body Color Amber
Labware Closure Color White Clear
Labware Closure Liner Design Flat
Labware Depth - Metric 211mm
Labware Nominal Capacity - English 32 oz.
Labware Nominal Capacity - Metric 950mL
Labware Width - Metric 33mm
Special Features Foam Back-Lined
Diameter 94mm
Graduation Range Not Specified
Labware Height - English 8.1"
Labware Height - Metric 205mm
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms