Check Availability
  • LAB SAFETY SUPPLY 

    Narrow Mouth Round Bottle, Reagent, Glass, 2500mL, Clear, 1 EA

  • Item # 5YHF9
  • Mfr. Model # 5YHF9
Narrow Mouth Round Bottle, Reagent, Glass, 2500mL, Clear, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Round Reagent Bottle is suitable for use in laboratory environments.
Show More Close
 

Technical Specifications

Item # 5YHF9
Mfr. Model # 5YHF9
UNSPSC #24122003
Catalog Page 632
Shipping Weight 3.85 lbs
Country of Origin China *
Item Bottle
Labware Capacity - English 84.5 oz.
Labware Capacity - Metric 2500mL
Mouth Narrow
Bottle/Jar Shape Round
Bottle/Jar Type Reagent
Labware Basic Material Glass
Labware Body Material Glass
Includes Closure Yes
Sterile/Non-Sterile Non-Sterile
Pre-Cleaned None
Labware Clarity Translucent
Labware Closure Liner Material Unlined
Labware Closure Material Glass
Autoclavable Yes
Glassware Class Not Rated
Labware Body Color Clear
Labware Closure Color White Clear
Labware Nominal Capacity - English 84.5 oz.
Labware Nominal Capacity - Metric 2500mL
Special Features Storage
Diameter 142mm
Graduation Range Not Specified
Labware Height - English 114"
Labware Height - Metric 290mm
* This product's country of origin is subject to change

Compliance and Restrictions