Check Availability
  • LAB SAFETY SUPPLY 

    Narrow Mouth Round Bottle, Reagent, Glass, 1000mL, Clear, 6 PK

  • Item # 5YHF8
  • Mfr. Model # 5YHF8
Narrow Mouth Round Bottle, Reagent, Glass, 1000mL, Clear, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These Round Reagent Bottles are suitable for use in laboratory environments.
Show More Close
 

Technical Specifications

Item # 5YHF8
Mfr. Model # 5YHF8
UNSPSC #24122003
Catalog Page 652
Shipping Weight 6.6 lbs
Country of Origin China *
Item Bottle
Labware Capacity - English 33.8 oz.
Labware Capacity - Metric 1000mL
Mouth Narrow
Bottle/Jar Shape Round
Bottle/Jar Type Reagent
Labware Basic Material Glass
Labware Body Material Glass
Includes Closure Yes
Sterile/Non-Sterile Non-Sterile
Pre-Cleaned None
Labware Clarity Transparent
Labware Closure Liner Material Unlined
Labware Closure Material Glass
Autoclavable Yes
Glassware Class Not Rated
Labware Body Color Clear
Labware Closure Color White Clear
Labware Nominal Capacity - English 33.8 oz.
Labware Nominal Capacity - Metric 1000mL
Special Features Storage
Diameter 102mm
Graduation Range Not Specified
Labware Height - English 74"
Labware Height - Metric 188mm
* This product's country of origin is subject to change

Welcome Sign In