Check Availability
  • LAB SAFETY SUPPLY 

    LDPE Carboy, 5.28 gal. 1EA

  • Item # 49H011
  • Mfr. Model # 49H011
LDPE Carboy, 5.28 gal. 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Top handle provides easier transport and pouring.
Show More Close
 

Technical Specifications

Item # 49H011
Mfr. Model # 49H011
UNSPSC #24111811
Catalog Page 656
Shipping Weight 6.13 lbs
Country of Origin India *
Item Carboy
Labware Capacity - English 5.28 gal.
Labware Capacity - Metric 19.98L
Labware Body Material LDPE
Carboy/Jerrican/Jug Handle Style Integral Shoulder
Labware Clarity Translucent
Autoclavable No
Carboy/Jerrican/Jug Item Carboy
Labware Body Color White
Labware Closure Material Polypropylene
Labware Height - English 21.625"
Labware Height - Metric 549.27mm
Brim Capacity 6.07 gal.
Includes Closure Yes
Labware Closure Type Screw On
Labware Basic Material Plastic
For Use With Liquids
Diameter 83mm
Labware Nominal Capacity - English 6.07 gal.
Labware Nominal Capacity - Metric 22.97L
Labware Width - English 11.2187"
* This product's country of origin is subject to change

Compliance and Restrictions