Check Availability
  • LAB SAFETY SUPPLY 

    Electrode Cleaning, Protein, 500 mL

  • Item # 3TWJ6
  • Mfr. Model # 3TWJ6
Electrode Cleaning, Protein, 500 mL
Qty
  • Web Price
    $22.42 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 3TWJ6
Mfr. Model # 3TWJ6
UNSPSC #12161701
Shipping Weight 1.25 lbs
Country of Origin USA *
Item pH Electrode Cleaner
Type pH Storage and Cleaning, Protein
Range 7.01 pH
Container 500mL Plastic Bottle
For Use With pH Meters and Electrodes
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.