Check Availability
  • LAB SAFETY SUPPLY 

    Disposable Transfer Pipet, 3mL, PK500

  • Item # 21F223
  • Mfr. Model # 21F223
Disposable Transfer Pipet, 3mL, PK500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21F223
Mfr. Model # 21F223
UNSPSC #41121509
Catalog Page 658
Shipping Weight 1.2 lbs
Country of Origin China *
Item Disposable Transfer Pipet
Capacity 3mL
Graduation Range 1mL
Material of Construction Low Density Polyethylene
Graduation Subdivisions 0.25mL
Length 14 cm
Sterile/Non-Sterile Non-Sterile
* This product's country of origin is subject to change

Compliance and Restrictions