Check Availability
  • LAB SAFETY SUPPLY 

    Clinical Microscope

  • Item # 35Y979
  • Mfr. Model # 35Y979
Clinical Microscope
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 35Y979
Mfr. Model # 35Y979
UNSPSC #41111709
Catalog Page 643
Shipping Weight 15.3 lbs
Country of Origin China *
Item Clinical Microscope
Eyepiece Type Monocular
Light Source Quartz Halogen
Optical Field of View 18mm
Optical Magnification 40X to 1000X
Maximum Magnification Capability 1000X
Base Dimensions 5-1/2" x 5"
Manufacturers Warranty Length 1 yr.
Working Distance 11mm
Eyepiece Protractor Yes
Features Clinical-Grade
Includes Spare Fuses and lamp (1), Dust Cover, Operation Manual & eyecups (2),Dispersion Filter,Blue/yellow/green filter
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov