Check Availability
  • LAB SAFETY SUPPLY 

    Buffer Solution, pH 9.00, 4L

  • Item # 9UKN8
  • Mfr. Model # 9UKN8
Buffer Solution, pH 9.00, 4L
Qty
  • Web Price
    $34.92 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 9UKN8
Mfr. Model # 9UKN8
UNSPSC #47101613
Shipping Weight 11.0 lbs
Country of Origin USA *
Item Buffer Solution
Concentration pH 9.0
CAS Number 7732-18-5, 7447-40-7, 10043-35-3, 1310-73-2
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 4L
Chemical Family Type Buffers
Calibration Certificate NIST
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated for Transport
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.