Check Availability
  • LAB SAFETY SUPPLY 

    Buffer Solution, pH 12.45, 500mL

  • Item # 8VY35
  • Mfr. Model # K06215
Buffer Solution, pH 12.45, 500mL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8VY35
Mfr. Model # K06215
UNSPSC #47101613
Catalog Page 627
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Buffer Solution
Concentration pH 12.45
CAS Number 7732-18-5, 7558-79-4, 1310-73-2
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 500mL
Chemical Family Type Buffers
Calibration Certificate NIST
Shelf Life 12 mo.
Shipping Restrictions Chemical Not Regulated for Transport
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.