Check Availability
  • LAB SAFETY SUPPLY 

    500mL Plastic Erlenmeyer Flask, Clear, Height: 177mm, 1 EA

  • Item # 49G308
  • Mfr. Model # 49G308
500mL Plastic Erlenmeyer Flask, Clear, Height: 177mm, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with a wide base, this conical flask can be used to store, mix, or heat chemical solutions. Its narrow neck allows use with clamps and stoppers.
Show More Close
 

Technical Specifications

Item # 49G308
Mfr. Model # 49G308
UNSPSC #41121804
Catalog Page 656
Shipping Weight 0.16 lbs
Country of Origin China *
Item Erlenmeyer Flask
Labware Capacity - Metric 500mL
Labware Basic Material Plastic
Labware Body Material Polypropylene
Graduation Range 200 to 500mL
Graduation Subdivisions 200 to 400 at 50mL Interval, 400 to 500 at 25mL Interval
Labware Body Color Clear
Labware Height - Metric 177mm
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms