Check Availability
  • LAB SAFETY SUPPLY 

    500mL Bottle Top Filter,0.45um,75mm,PK24

  • Item # 11L836
  • Mfr. Model # 11L836
500mL Bottle Top Filter,0.45um,75mm,PK24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11L836
Mfr. Model # 11L836
UNSPSC #41104928
Catalog Page 661
Shipping Weight 7.795 lbs
Country of Origin China *
Item Bottle Top Filter
Capacity Upper: 500 mL
Size Pore: 0.45 micron m
Material PES
Diameter 75mm
Barb Size Multiple
* This product's country of origin is subject to change

Compliance and Restrictions