Check Availability
  • LAB SAFETY SUPPLY 

    500mL / 16.9 oz. Glass Flask, Narrow Neck, Clear, Height: 175mm, 12 PK

  • Item # 5YHL8
  • Mfr. Model # 5YHL8
500mL / 16.9 oz. Glass Flask, Narrow Neck, Clear, Height: 175mm, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with a wide base, this conical flask can be used to store, mix, or heat chemical solutions. Its narrow neck allows use with clamps and stoppers.
Show More Close
 

Technical Specifications

Item # 5YHL8
Mfr. Model # 5YHL8
UNSPSC #41121804
Catalog Page 656
Shipping Weight 5.3 lbs
Country of Origin China *
Item Flask, Narrow Neck
Flask Type Erlenmeyer
Labware Capacity - Metric 500mL
Labware Capacity - English 16.9 oz.
Labware Basic Material Glass
Labware Body Material Glass
Labware Neck Style Canted
Includes Closure No
Labware Closure Color Clear
Graduation Range 100-500 mL
Graduation Subdivisions 100mL
Sterile/Non-Sterile Non-Sterile
Autoclavable Yes
Labware Clarity Transparent
Labware Body Color Clear
Labware Closure Type Stopper
Labware Height - English 6.9"
Labware Height - Metric 175mm
Labware USP Specification Type I
* This product's country of origin is subject to change

Compliance and Restrictions