Check Availability
  • LAB SAFETY SUPPLY 

    500mL / 16.9 oz. Glass Flask, Flat Bottom Narrow Neck, Clear, Height: 200mm, 6 PK

  • Item # 5YHE1
  • Mfr. Model # 5YHE1
500mL / 16.9 oz. Glass Flask, Flat Bottom Narrow Neck, Clear, Height: 200mm, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a long neck and a round base, this versatile flask is designed to withstand the heat of a Bunsen burner.
Show More Close
 

Technical Specifications

Item # 5YHE1
Mfr. Model # 5YHE1
UNSPSC #41121804
Shipping Weight 2.7 lbs
Country of Origin China *
Item Flask, Flat Bottom Narrow Neck
Flask Type Boiling
Labware Capacity - Metric 500mL
Labware Capacity - English 16.9 oz.
Labware Basic Material Glass
Labware Body Material Glass
Labware Neck Style Canted
Includes Closure No
Labware Closure Color Clear
Sterile/Non-Sterile Non-Sterile
Autoclavable Yes
Labware Clarity Transparent
Labware Body Color Clear
Labware Closure Type Stopper
Labware Height - English 7.9"
Labware Height - Metric 200mm
Labware USP Specification Type I
* This product's country of origin is subject to change

Compliance and Restrictions