Check Availability
  • LAB SAFETY SUPPLY 

    25mL / 0.8 oz. Glass Conical Flask with Ground Mouth, Clear, Height: 70mm, 12 PK

  • Item # 5YHN8
  • Mfr. Model # 5YHN8
25mL / 0.8 oz. Glass Conical Flask with Ground Mouth, Clear, Height: 70mm, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with a wide base, this conical flask can be used to store, mix, or heat chemical solutions. Its narrow neck allows use with clamps and stoppers.
Show More Close
 

Technical Specifications

Item # 5YHN8
Mfr. Model # 5YHN8
UNSPSC #41121804
Shipping Weight 0.75 lbs
Country of Origin China *
Item Conical Flask with Ground Mouth
Flask Type Erlenmeyer
Labware Capacity - Metric 25mL
Labware Capacity - English 0.8 oz.
Labware Basic Material Glass
Labware Body Material Glass
Labware Neck Style Canted
Includes Closure No
Labware Closure Color Clear
Graduation Range 5-25 mL
Graduation Subdivisions 5mL
Sterile/Non-Sterile Non-Sterile
Autoclavable Yes
Labware Clarity Transparent
Labware Body Color Clear
Labware Closure Type Stopper
Labware Height - English 2.8"
Labware Height - Metric 70mm
Labware USP Specification Type I
* This product's country of origin is subject to change

Compliance and Restrictions