Check Availability
  • LAB SAFETY SUPPLY 

    250mL / 8.4 oz. Glass Iodine Flask, Wide Spout, Clear, Height: 155mm, 12 PK

  • Item # 5YHR8
  • Mfr. Model # 5YHR8
250mL / 8.4 oz. Glass Iodine Flask, Wide Spout, Clear, Height: 155mm, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with a wide base, this conical flask can be used to store, mix, or heat chemical solutions. Its narrow neck allows use with clamps and stoppers.
Show More Close
 

Technical Specifications

Item # 5YHR8
Mfr. Model # 5YHR8
UNSPSC #41121804
Shipping Weight 5.0 lbs
Country of Origin China *
Item Iodine Flask, Wide Spout
Flask Type Erlenmeyer
Labware Capacity - Metric 250mL
Labware Capacity - English 8.4 oz.
Labware Basic Material Glass
Labware Body Material Glass
Labware Neck Style Canted
Includes Closure Yes
Labware Closure Color Clear
Graduation Range 50-250 mL
Graduation Subdivisions 50mL
Sterile/Non-Sterile Non-Sterile
Autoclavable Yes
Labware Clarity Transparent
Labware Body Color Clear
Labware Closure Type Stopper
Labware Height - English 6.1"
Labware Height - Metric 155mm
Labware USP Specification Type I
Stopper Size 24/29
* This product's country of origin is subject to change

Welcome Sign In