Check Availability
  • LAB SAFETY SUPPLY 

    100mL / 3.4 oz. Glass Conical Flask with Ground Mouth, Clear, Height: 105mm, 12 PK

  • Item # 5YHP4
  • Mfr. Model # 5YHP4
100mL / 3.4 oz. Glass Conical Flask with Ground Mouth, Clear, Height: 105mm, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with a wide base, this conical flask can be used to store, mix, or heat chemical solutions. Its narrow neck allows use with clamps and stoppers.
Show More Close
 

Technical Specifications

Item # 5YHP4
Mfr. Model # 5YHP4
UNSPSC #41121804
Shipping Weight 1.9 lbs
Country of Origin China *
Item Conical Flask with Ground Mouth
Flask Type Erlenmeyer
Labware Capacity - Metric 100mL
Labware Capacity - English 3.4 oz.
Labware Basic Material Glass
Labware Body Material Glass
Labware Neck Style Canted
Includes Closure No
Labware Closure Color Clear
Graduation Range 20-100 mL
Graduation Subdivisions 20mL
Sterile/Non-Sterile Non-Sterile
Autoclavable Yes
Labware Clarity Transparent
Labware Body Color Clear
Labware Closure Type Stopper
Labware Height - English 4.1"
Labware Height - Metric 105mm
Labware USP Specification Type I
* This product's country of origin is subject to change

Compliance and Restrictions