Check Availability
  • LAB SAFETY SUPPLY 

    1.06 Cu. Ft. Forced Air Oven, 24.41"H x 26" W x 19.3" D

  • Item # 32EZ24
  • Mfr. Model # 32EZ24
1.06 Cu. Ft. Forced Air Oven, 24.41"H x 26" W x 19.3" D Oven,13.40inHx12.60inWx12.60inD
Qty
  • Web Price
    $1,114.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features PID controller, PT 100 sensor, stainless steel shelves, and silicone door seal.
Show More Close
 

Technical Specifications

Item # 32EZ24
Mfr. Model # 32EZ24
UNSPSC #41104502
Catalog Page 638
Shipping Weight 116.0 lbs
Country of Origin China *
Item Oven
Convection Type Forced Air
Temp. Range (C) 10 Degrees to 250 Degrees
Overall Height 24.41"
Overall Width 26"
Overall Depth 19.3"
Temp. Accuracy +/- 1 Degrees C @ 100 Degrees C
Chamber Height 12.59"
Chamber Width 12.59"
Chamber Depth 11.81"
Hz 60
Voltage 110
Watts 804
Capacity (Cu.-Ft.) 1.06
Capacity (ML) 30,000
Programmable No
Temp. Uniformity +/-3.5 Degrees C @ 150 Degrees C
Preheat Time 15 min. to 150 Degrees C
Chamber Material Stainless Steel
Door Material Powder Coated Steel
Housing Material Powder Coated Steel
Number of Doors 1
Number of Shelves 2
* This product's country of origin is subject to change

Compliance and Restrictions