Check Availability
  • LAB COMPANION 

    Viewing Window, Glass, 18-29/32" L

  • Item # 52RY29
  • Mfr. Model # AAA12612
Viewing Window, Glass, 18-29/32" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 52RY29
Mfr. Model # AAA12612
UNSPSC #41104512
Shipping Weight 28.0 lbs
Country of Origin South Korea *
Item Viewing Window
Length 18-29/32"
Width 18.3"
Material Glass
For Use With Mfr. No. OF-12G, OF-12P
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.