Check Availability
  • LAB COMPANION 

    Viewing Window, Glass, 15-45/64" L

  • Item # 52RY28
  • Mfr. Model # AAA12611
Viewing Window, Glass, 15-45/64" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 52RY28
Mfr. Model # AAA12611
UNSPSC #41104512
Catalog Page 0
Shipping Weight 25.0 lbs
Country of Origin South Korea *
Item Viewing Window
Length 15-45/64"
Width 14-13/32"
Material Glass
For Use With Mfr. No. OF-02G, OF-02P
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.