Check Availability
  • LAB COMPANION 

    Test Tube Rack, Silver, 58 Tubes, 14mm Dia.

  • Item # 45TZ72
  • Mfr. Model # AAA23584
Test Tube Rack, Silver, 58 Tubes, 14mm Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45TZ72
Mfr. Model # AAA23584
UNSPSC #41122804
Shipping Weight 3.0 lbs
Country of Origin South Korea *
Item Test Tube Rack
Mounting Type Affixes to Platform
Number of Compartments 58
Autoclavable No
Material Stainless Steel
Finish Stainless Steel
Color Silver
Height 7-1/2"
Length 4"
Width 9"
Diameter 14mm
Format 4x12 and 1x10
For Use With Platform
Temp. Range Up to 80 Degrees C
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.