Check Availability
  • LAB COMPANION 

    Stirrer, 150 to 2500 rpm, 120 Volts

  • Item # 36XL62
  • Mfr. Model # MS-17TB
Stirrer, 150 to 2500 rpm, 120 Volts
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 36XL62
Mfr. Model # MS-17TB
UNSPSC #41103806
Shipping Weight 2.38 lbs
Country of Origin South Korea *
Item Stirrer
Plate Length 6.5"
Plate Width 6.5"
Speed Range 150 to 2500 rpm
Voltage 120
Includes Timer No
Overall Height 2.2"
Overall Width 9.6"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms