Check Availability
  • LAB COMPANION 

    Stirrer,Magnetic,150 to 2500 rpm,2.2in.H

  • Item # 36XL61
  • Mfr. Model # MS-12TB
Stirrer,Magnetic,150 to 2500 rpm,2.2in.H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36XL61
Mfr. Model # MS-12TB
UNSPSC #41103806
Shipping Weight 1.58 lbs
Country of Origin South Korea *
Item Stirrer
Plate Length 4.5"
Plate Width 4.5"
Speed Range 150 to 2500 rpm
Voltage 120
Includes Timer No
Overall Height 2.2"
Overall Width 7.1"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close
 

Alternate Search Terms