Check Availability
  • LAB COMPANION 

    Stirrer, 30 to 2000 rpm, 120 Volts

  • Item # 36XL60
  • Mfr. Model # MS-53M
Stirrer, 30 to 2000 rpm, 120 Volts
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 36XL60
Mfr. Model # MS-53M
UNSPSC #41103806
Shipping Weight 29.1 lbs
Country of Origin South Korea *
Item Stirrer
Plate Length 4.6"
Plate Width 3.5"
Speed Range 30 to 2000 rpm
Voltage 120
Includes Timer Yes
Overall Height 2.9"
Overall Width 14.8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms