Check Availability
  • LAB COMPANION 

    Stirrer, 30 to 2000 rpm, 120 Volts

  • Item # 36XL58
  • Mfr. Model # MS-51M
Stirrer, 30 to 2000 rpm, 120 Volts
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Lab Companion Magnetic Multi-Position Stirrer has time setting modes, allowing single point, multiple point, whole row, and whole column stirring options. Gives digital PID feedback control for every single point, separately. Has strong magnetic coupling, ensuring constant stirring. Silent-operating spark-less BLDC motor provides broad speed range and is good for high-speed rotation experimental environment. 304 stainless steel top-plate is chemical-resistant. Easy-to-read VFD and intuitive control panel with LED position indicating lamps. This unit is designed to protect internal components from accidental spills and has a built-in thermal shutdown and current limit protection.
Show More Close
 

Technical Specifications

Item # 36XL58
Mfr. Model # MS-51M
UNSPSC #41103806
Shipping Weight 10.58 lbs
Country of Origin South Korea *
Item Stirrer
Plate Length 3.5"
Plate Width 3.5"
Speed Range 30 to 2000 rpm
Voltage 120
Includes Timer Yes
Overall Height 2.9"
Overall Width 5.1"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms