Check Availability
  • LAB COMPANION 

    Water Bath, 25L, 120 V

  • Item # 36XL14
  • Mfr. Model # BS-11
Water Bath, 25L, 120 V
Qty
  • Web Price
    $4,149.87 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 36XL14
Mfr. Model # BS-11
UNSPSC #41103701
Shipping Weight 70.44 lbs
Country of Origin South Korea *
Item - Circulators & Water Baths Water Bath
Capacity - Circulators & Water Baths 25L
Chamber Height 9.3"
Chamber Width 12-39/64"
Temp. Range (C) Ambient 5 Degrees to 100 Degrees
Amps 8.8
Standards CE
Voltage 120
Display LED
Material Stainless Steel
Max. Temp. (C) 100 Degrees
Overall Depth 17.3"
Overall Height 14"
Overall Width 21.7"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.