Check Availability
  • LAB COMPANION 

    Orbital, Load Capacity: 23 lb., 30 to 300 rpm

  • Item # 52RY22
  • Mfr. Model # OS-7200
Orbital, Load Capacity: 23 lb., 30 to 300 rpm
Qty
  • Web Price
    $3,853.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 52RY22
Mfr. Model # OS-7200
UNSPSC #41103811
Shipping Weight 123.5 lbs
Country of Origin South Korea *
Movement Type - Lab Shakers Orbital
Load Capacity 23 lb.
Speed Range 30 to 300 rpm
Plug Style - Lab Equipment Standard
Amps 0.8
Hz 50/60
Voltage 120/230
Overall Depth 24.7"
Overall Height 5.9"
Overall Width 29.6"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.