Check Availability
  • LAB COMPANION 

    Separator Funnel Shaker,50 to 300 rpm

  • Item # 36XL37
  • Mfr. Model # RS-1
Separator Funnel Shaker,50 to 300 rpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36XL37
Mfr. Model # RS-1
UNSPSC #41103812
Shipping Weight 63.48 lbs
Country of Origin South Korea *
Movement Type - Lab Shakers Reciprocal
Load Capacity 7 lb.
Speed Range 50 to 300 rpm
Plug Style - Lab Equipment Standard
Amps 0.4
Hz 60
Voltage 230
Overall Depth 28.7"
Overall Height 19.9"
Overall Width 17.5"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close