Check Availability
  • LAB COMPANION 

    Safety Cover, Steel, 12" L

  • Item # 52RY31
  • Mfr. Model # AAA13603
Safety Cover, Steel, 12" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 52RY31
Mfr. Model # AAA13603
UNSPSC #41104512
Shipping Weight 2.0 lbs
Country of Origin South Korea *
Item Safety Cover
Length 12"
Width 12"
Material Steel
For Use With Mfr. No. OV-11
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.